!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING STEP STOOL, MODEL 4, 4 STEPS, 375 LB CAPACITY, GREY, 21 1/2 IN W, 2 FT 8 IN H, ALUMINUM

FOLDING STEP STOOL, MODEL 4, 4 STEPS, 375 LB CAPACITY, GREY, 21 1/2 IN W, 2 FT 8 IN H, ALUMINUM

LITTLE GIANT

FOLDING STEP STOOL, MODEL 4, 4 STEPS, 375 LB CAPACITY, GREY, 21 1/2 IN W, 2 FT 8 IN H, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING STEP STOOL, MODEL 4, 4 STEPS, 375 LB CAPACITY, GREY, 21 1/2 IN W, 2 FT 8 IN H, ALUMINUM

FOLDING STEP STOOL, MODEL 4, 4 STEPS, 375 LB CAPACITY, GREY, 21 1/2 IN W, 2 FT 8 IN H, ALUMINUM

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGL11904
  • Mfr. Model # 11904
  • UNSPSC # 30191505
  • CATALOGUE PAGE # 579
  • Shipping Weight 23.5 lbs

Product Details

This grey, model four series, folding safety step ladder has four steps and is made of aluminum. It has a bottom width of 21 1/2 inches, an overall height of two feet eight inches, and a base depth of 31 1/2 inches. It has a closed height of 30 inches and a closed depth of 4 1/2 inches. It has a top step height of 35 inches, a step depth of nine inches, and a step width of 13 1/2 inches. It has a load capacity of 375 pounds, a net weight of 20.1 pounds, and an anti-slip vinyl step tread.

Technical Specs

  • ItemStep Stool
  • Load Capacity - Maximum375 lb
  • Overall Height4 ft
  • Locking MechanismHandle Lever
  • Tread TypeRibbed
  • AssemblyAssembled
  • ANSI Duty RatingType IAA
  • NestingNot Nestable
  • Base Width21 in
  • Includes HandrailsHandrails Included
  • Top Step Depth9 in
  • Base Spread9 in
  • Components IncludedFoldable Handrails
  • Feet TypeSlip-Resistant
  • Feet MaterialPlastic
  • ConductivityNon-Conductive
  • StandardsANSI, CCOHS Compliant
  • Colour Grey
  • Number of Steps 4
  • Weight 20 lb
  • Material Aluminum
  • Standing Height - Maximum 3 ft
  • Stacking Stackable
  • Shape Rectangle
  • Reach Height - Maximum 9 ft
  • Step Width 14 in
  • Product Type Step Stool
  • Step Depth 9 in
  • Handrail Height 2 ft
  • Closed Depth 5 in
  • Folding Foldable
  • Series Jumbo Step
  • Finish Anodized
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list