STEP STOOL, 3 STEPS, 3 FT OVERALL H, 375 LB LOAD CAPACITY, ALUMINUM, 2.2 FT STANDING H
STEP STOOL, 3 STEPS, 3 FT OVERALL H, 375 LB LOAD CAPACITY, ALUMINUM, 2.2 FT STANDING H
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Jumbo Step series step stool measures 3 feet height x 33 inch depth and is grey with an anodized finish/coating. It includes foldable handrails and is made out of aluminum. In addition, it has a 375-pound load capacity and weighs 16 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 375 lb
Overall Height 3 ft
Locking Mechanism Handle Lever
Tread Type Ribbed
Assembly Assembled
ANSI Duty Rating Type IAA
Nesting Not Nestable
Base Width 21 in
Includes Handrails Handrails Included
Top Step Depth 9 in
Step Depth 9 in
Handrail Height 2 ft
Closed Depth 5 in
Folding Foldable
Series Jumbo Step
Finish Anodized
Colour Grey
Number of Steps 3
Weight 16 lb
Material Aluminum
Standing Height - Maximum 2 ft
Stacking Stackable
Shape Rectangle
Reach Height - Maximum 9 ft
Step Width 14 in
Product Type Step Stool
Overall Depth 33 in
Base Spread 9 in
Components Included Foldable Handrails
Feet Type Slip-Resistant
Feet Material Plastic
Conductivity Non-Conductive
Standards ANSI, CCOHS Compliant
Country of Origin China
(subject to change)