STEP STOOL, 2 STEPS, 2 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 2 FT STANDING H
STEP STOOL, 2 STEPS, 2 FT OVERALL H, 300 LB LOAD CAPACITY, ALUMINUM, 2 FT STANDING H
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 150B series step stool measures 2 feet height x 6 inch depth and is grey/yellow with a unfinished finish/coating. It is made out of aluminum. In addition, it has a 300-pound load capacity and weighs six pounds. This step stool meets the standards for ANSI A14.2-2007 and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Antislip
Assembly Assembled
ANSI Duty Rating Type IA
Nesting Not Nestable
Base Width 17 in
Includes Handrails Handrails Not Included
Top Step Depth 6 in
Step Depth 6 in
Closed Depth 7 in
Folding Foldable
Series 150B
Finish Unfinished
Colour Grey, Yellow
Number of Steps 2
Weight 6 lb
Material Aluminum
Standing Height - Maximum 2 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 9 ft
Step Width 3 in
Product Type Step Stool
Overall Depth 6 in
Base Spread 19 in
Feet Type Slip-Resistant
Feet Material Vinyl
Conductivity Non-Conductive
Standards ANSI A14.2-2007, CCOHS Compliant
Country of Origin Mexico
(subject to change)