!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEP STOOL, 2 STEPS, 1.7 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.7 FT STANDING H

STEP STOOL, 2 STEPS, 1.7 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.7 FT STANDING H

DPI

STEP STOOL, 2 STEPS, 1.7 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.7 FT STANDING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP STOOL, 2 STEPS, 1.7 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.7 FT STANDING H

STEP STOOL, 2 STEPS, 1.7 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.7 FT STANDING H

DPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.39 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG403U23
  • Mfr. Model # NST-2-14
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This step stool measures 2 feet height x 26 inch depth and is yellow with a unfinished finish/coating. Plus, it is made out of plastic. In addition, it has a 500-pound load capacity and weighs 18 pounds.

Technical Specs

  • ItemStep Stool
  • Load Capacity - Maximum500 lb
  • Overall Height2 ft
  • Locking MechanismNo Locking Mechanism
  • Tread TypeAntislip
  • AssemblyAssembled
  • ANSI Duty RatingType IAA
  • NestingNestable
  • Base Width26 in
  • Includes HandrailsHandrails Not Included
  • Top Step Depth25 in
  • Step Depth26 in
  • Closed Depth33 in
  • FoldingNot Foldable
  • ConductivityNon-Conductive
  • Colour Yellow
  • Number of Steps 2
  • Weight 18 lb
  • Material Plastic
  • Standing Height - Maximum 2 ft
  • Stacking Not Stackable
  • Shape Rectangle
  • Reach Height - Maximum 8 ft
  • Step Width 26 in
  • Product Type Step Stool
  • Overall Depth 26 in
  • Base Spread 26 in
  • Feet Type Slip-Resistant
  • Feet Material Rubber
  • Finish Unfinished
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list