This step stool measures 2 feet height x 21 inch depth and is black with a smooth finish/coating. Plus, it is made out of plastic. In addition, it has a 500-pound load capacity and weighs 19 pounds.
Technical Specs
ItemStep Stool
Load Capacity - Maximum500 lb
Overall Height2 ft
Locking MechanismNo Locking Mechanism
Tread TypeAntislip
AssemblyAssembled
ANSI Duty RatingType IAA
NestingNot Nestable
Base Width21 in
Includes HandrailsHandrails Not Included
Top Step Depth18 in
Step Depth21 in
Closed Depth25 in
FoldingNot Foldable
FinishSmooth
ColourBlack
Number of Steps2
Weight19 lb
MaterialPlastic
Standing Height - Maximum2 ft
StackingNot Stackable
ShapeRectangle
Reach Height - Maximum8 ft
Step Width18 in
Product TypeStep Stool
Overall Depth21 in
Base Spread24 in
Feet TypeSlip-Resistant
Feet MaterialRubber
Country of OriginUnited States
(subject to change)