!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42⅛ IN X 18¼ IN, STEEL, GREY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42⅛ IN X 18¼ IN, STEEL, GREY

DURHAM MFG

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42⅛ IN X 18¼ IN, STEEL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42⅛ IN X 18¼ IN, STEEL, GREY

STEEL MOBILE WORKSTATION WITH LOUVERED STORAGE, 42⅛ IN X 18¼ IN, STEEL, GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,199.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM2210A32BLU95
  • Mfr. Model # 2210A-32B-LU-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

This steel mobile workstation with louvered storage measures 42 1/8 inch width x 66 7/8 inch height x 18 1/4 inch depth and is grey with a powder-coated finish/coating. It includes two keys and is made out of 16 gauge steel. In addition, it has one shelf, zero drawers, a 1,200-pound load capacity and has a keyed lock.

Technical Specs

  • ItemSteel Mobile Workstation with Louvered Storage
  • ColourGrey
  • Number of Drawers0
  • Overall Depth18 1/4 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge16 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth18 in
  • Caster Type(2) Rigid, (2) Swivel
  • Frame MaterialSteel
  • Lock TypeKeyed
  • Number of Compartments1
  • Wheel Diameter5 in
  • Includes(2) Keys
  • Top Material Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Overall Height 66 7/8 in
  • Overall Width 42 1/8 in
  • Included Components Handle on Side, Louvered Panel, Lower Shelf, Side Stops, Storage Bins
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Foot Type Caster
  • Frame Material Finish Powder Coated
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Polyurethane
  • Number of Bins 32
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list