!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROOM BRACE W FASTENERS & HARDWARE, FOR PUSH BROOM, 18 IN, STEEL

BROOM BRACE W FASTENERS & HARDWARE, FOR PUSH BROOM, 18 IN, STEEL

TOUGH GUY

BROOM BRACE W FASTENERS & HARDWARE, FOR PUSH BROOM, 18 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROOM BRACE W FASTENERS & HARDWARE, FOR PUSH BROOM, 18 IN, STEEL

BROOM BRACE W FASTENERS & HARDWARE, FOR PUSH BROOM, 18 IN, STEEL

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TGY350
  • Mfr. Model # 350
  • UNSPSC # 47131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Prevent broom handle breakage with this steel broom brace. With fasteners and hardware included, you have all that you need to increase the durability of your broom. Made for use with push brooms that measure 18 inches and up.

Technical Specs

  • ItemCrimped Wire Cup Brush
  • For Product TypeBroom
  • MaterialSteel
  • Product Type Brace
  • Includes Fasteners and Hardware
  • Overall Length 18 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list