!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEAM MOP, 120 V, 1500 W, 12.5 AH, WATER TANK, 25 MIN OPERATING TIME, 600 ML

STEAM MOP, 120 V, 1500 W, 12.5 AH, WATER TANK, 25 MIN OPERATING TIME, 600 ML

RELIABLE

STEAM MOP, 120 V, 1500 W, 12.5 AH, WATER TANK, 25 MIN OPERATING TIME, 600 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM MOP, 120 V, 1500 W, 12.5 AH, WATER TANK, 25 MIN OPERATING TIME, 600 ML

STEAM MOP, 120 V, 1500 W, 12.5 AH, WATER TANK, 25 MIN OPERATING TIME, 600 ML

RELIABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REL200CU
  • Mfr. Model # 200CU
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This steam mop has a water tank capacity of 600 millilitres and includes extra pads. It has 120 volts, 1500 watts, and 12.5 AH. It has a maximum temperature of 245 Degrees F and 25 minute operating time.

Technical Specs

  • ItemSteam Mop
  • Product TypeSteam Mop
  • Water Tank Capacity600 mL
  • Cord Length21 ft
  • Cleaning TypeSteam Only
  • Operating Time25 min
  • Temperature at Tip245 Degrees F
  • Wattage1,500 W
  • Voltage 120 V
  • Operating Temperature - Maximum 245 Degrees F
  • Boiler Capacity 0.158 gal
  • Current 13 A
  • Includes Extra Pads
  • Power Source Corded
  • Tool Weight 7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list