!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEAM CLEANER/PRESSURE WASHER HOSE, ⅜ IN ID, 100 FT L, CHLORINATED POLYETHYLENE, BLACK, 3,000 PSI

STEAM CLEANER/PRESSURE WASHER HOSE, ⅜ IN ID, 100 FT L, CHLORINATED POLYETHYLENE, BLACK, 3,000 PSI

APPROVED VENDOR

STEAM CLEANER/PRESSURE WASHER HOSE, ⅜ IN ID, 100 FT L, CHLORINATED POLYETHYLENE, BLACK, 3,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEAM CLEANER/PRESSURE WASHER HOSE, ⅜ IN ID, 100 FT L, CHLORINATED POLYETHYLENE, BLACK, 3,000 PSI

STEAM CLEANER/PRESSURE WASHER HOSE, ⅜ IN ID, 100 FT L, CHLORINATED POLYETHYLENE, BLACK, 3,000 PSI

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $948.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JT43
  • Mfr. Model # 20023839
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This steam cleaner/pressure washer hose meets the standards for RMA Class B, has a length of 100 feet, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is black and is made of chlorinated polyethylene. In addition, it has 0.69 inch outside diameter and ⅜ inch inside diameter. This steam cleaner/pressure washer hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

Technical Specs

  • ItemSteam Cleaner/Pressure Washer Hose
  • Hose Outside Dia.0.69 in
  • Hose Cover MaterialChlorinated Polyethylene
  • Hose ConfigurationCoupled Assembly
  • Safety Factor10:1
  • Hose Tube MaterialEPDM
  • For Media TypeAcetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Steam, Sulfuric Acid, Water
  • Hose Fitting A Size3/8 in
  • Hose Fitting B MaterialCarbon Steel
  • Hose Fitting B TypeMNPT
  • Hose Inside Dia. 3/8 in
  • Hose Length 100 ft
  • Hose Colour Black
  • Max. Working Pressure @ 70 F 3,000 psi
  • Standards RMA Class B
  • Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Hose Fitting A Material Carbon Steel
  • Hose Fitting A Type MNPT
  • Hose Fitting B Size 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list