STEAM CLEANER, 87 PSI, 120 V, 1750 W, 14.5 AH, WATER TANK, UNLIMITED OPERATING TIME, 5 L
STEAM CLEANER, 87 PSI, 120 V, 1750 W, 14.5 AH, WATER TANK, UNLIMITED OPERATING TIME, 5 L
RELIABLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This steam cleaner has a water tank capacity of five litres and includes an accessory kit. It has a working pressure of 87 PSI, 120 volts, and 1750 watts. It has a maximum temperature of 302 Degrees F, unlimited operating time, and 14.5 AH.
Technical Specs
Item Steam Cleaner
Product Type Steam Cleaner
Steam Production 30.17 lb/hr
Water Tank Material Stainless Steel
Boiler Tank Material Stainless Steel
Current 15 A
Includes Accessory Kit
Power Source Corded
Tool Weight 19 lb
Voltage 120 V
Operating Pressure - Maximum 87 psi
Water Tank Capacity 5 L
Boiler Capacity 0.343 gal
Cord Length 16 ft 4 in
Cleaning Type Steam Only
Operating Time Unlimited
Temperature at Tip 245 Degrees F
Wattage 1,750 W
Country of Origin Italy
(subject to change)