!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH HYBRID WORK GLOVES, BLACK/BLUE, M/8, M, POLYESTER, KNIT CUFF, COATED PALM, 9 IN

STEALTH HYBRID WORK GLOVES, BLACK/BLUE, M/8, M, POLYESTER, KNIT CUFF, COATED PALM, 9 IN

WATSON GLOVES

STEALTH HYBRID WORK GLOVES, BLACK/BLUE, M/8, M, POLYESTER, KNIT CUFF, COATED PALM, 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEALTH HYBRID WORK GLOVES, BLACK/BLUE, M/8, M, POLYESTER, KNIT CUFF, COATED PALM, 9 IN

STEALTH HYBRID WORK GLOVES, BLACK/BLUE, M/8, M, POLYESTER, KNIT CUFF, COATED PALM, 9 IN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.01 / PAIR

EHC: EHC :
Min Qty 6 = $66.06

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9337M
  • Mfr. Model # 9337-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These black/blue Watson Gloves, Stealth work gloves are size medium and are made with acrylic and polyester. In addition, they have a latex coating. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X42. They feature comfort and warmth, 10 ga WasteNot polyester are made from 22. 56% (+/- 2%) recycled PET bottles, and Reclaim technology.

Technical Specs

  • ItemWork Glove
  • Knit MaterialPolyester
  • EN 388 Rating2X42
  • InsulatedYes
  • Palm TypeReclaim Additive
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Glove Length9 in
  • Glove Lining MaterialBrushed Acrylic
  • Glove Coating FinishCrinkle
  • SeriesStealth Hybrid
  • ColourBlack, Blue
  • Glove Style Seamless Knit
  • Glove Insulation Material Brushed Acrylic
  • Standards EN 388:2016 2X42, ANSI/ISEA 105, ASTM D5511
  • Base Coating Material Latex
  • Glove Hand Style Left and Right
  • Glove Coating Material Latex
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Glove Features Comfort and Warmth, 10 ga WasteNot Polyester Made From 22.56% (+/- 2%) Recycled PET Bottles, Reclaim Technology Accelerates Biodegradation in Landfill Conditions, Water-Resistant, Ergonomically formed, Reduce Hand Fatigue, Snug-Fitting
  • Touchscreen Compatible No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list