!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, S, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER

CUT-RESISTANT GLOVES, S, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER

WATSON GLOVES

CUT-RESISTANT GLOVES, S, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER

CUT-RESISTANT GLOVES, S, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.42 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT379S
  • Mfr. Model # 379-S
  • UNSPSC # 61161055
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.11 lbs

Product Details

These ANSI-certified, black/orange, small, cut-resistant gloves have a nine-inch length and an 18-gauge thickness with a seamless knitted cuff. They are made from polyester and have a nitrile coating. These gloves are water-resistant and have a sandy finish, which makes them suitable for general construction, manufacturing, and automotive.

Technical Specs

  • ItemPhoenix Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI 3 Puncture, EN 388:2016 4X42D, ANSI A4 Cut, OEKO-TEX Standard 100
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm and Fingers
  • Glove Length9 in
  • Glove Coating ColourBlack
  • SeriesStealth
  • Touchscreen CompatibleYes
  • ANSI/ISEA Puncture Level3
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A4
  • Knit Material Polyester
  • EN 388 Rating 4X42D
  • Base Coating Material Nitrile
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch Yes
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Thickness 18 ga
  • Silicone-Free No
  • Colour Black, Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list