!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, L, BLK/ORANGE, 9 IN, 13 GA, SNUG FITTING KNIT WRIST CUFF

CUT-RESISTANT GLOVES, L, BLK/ORANGE, 9 IN, 13 GA, SNUG FITTING KNIT WRIST CUFF

WATSON GLOVES

CUT-RESISTANT GLOVES, L, BLK/ORANGE, 9 IN, 13 GA, SNUG FITTING KNIT WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, L, BLK/ORANGE, 9 IN, 13 GA, SNUG FITTING KNIT WRIST CUFF

CUT-RESISTANT GLOVES, L, BLK/ORANGE, 9 IN, 13 GA, SNUG FITTING KNIT WRIST CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.81 / pair

EHC: EHC :
Min Qty 6 = $196.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT387TPRL
  • Mfr. Model # 387TPR-L
  • UNSPSC # 61161065
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.3 lbs

Product Details

These black/orange, large, cut-resistant gloves have a nine-inch length and a 13-gauge thickness with a snug-fitting knit wrist cuff. They are made from polyester and have a sandy nitrile coating. These gloves are water-resistant, fully dipped, and have a heavy-duty thermoplastic rubber on the fingers, thumb, knuckles, and back of the hand.

Technical Specs

  • ItemOrange Crush Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI A5 Cut, ANSI A3 Puncture, EN 388:2016 4X42EP, ANSI/ISEA 138 2, OEKO-TEX Standard 100
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Base Coating CoverageFull
  • Glove Coating CoverageFull
  • Glove Length9 in
  • Glove Coating ColourBlack
  • SeriesStealth
  • Touchscreen CompatibleNo
  • EN 388 Impact RatedYes
  • ColourOrange
  • ANSI/ISEA Cut Level A5
  • Knit Material Polyester
  • EN 388 Rating 4X42EP
  • Knuckle Protection Material TPR
  • Palm Type Grip Coated
  • Glove Coating Material Nitrile
  • Latex-Free No
  • ANSI/ISEA Impact Level 2
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list