COATED GLOVES, XL, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER
COATED GLOVES, XL, BIODEGRADABLE CRINKLE LATEX, RECYCLED POLYESTER
WATSON GLOVES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These X-large coated gloves have a recycled polyester with a biodegradable crinkle latex coating and a seamless knit-wrist style. They have snug-fitting with full finger coverage and water resistance. These are suitable for general construction, gardening, and landscaping.
Technical Specs
Item Hybrid Coated Glove
ANSI/ISEA Abrasion Level 2
Standards Oeko-Tex Standard 100, EN 388 2X43
Base Coating Material Natural Rubber Latex
Glove Hand Style Left and Right
Glove Coating Material Latex
Latex-Free No
Finger Coverage Full Finger
Size- Alpha XL
Glove Construction Seamless Knit
Glove Coating Finish Crinkle
Series Stealth
Touchscreen Compatible No
ANSI/ISEA Puncture Level 3
Palm Material Latex
Knit Material Polyester
EN 388 Rating 2X43
Insulated No
Palm Type Grip Coated
Glove Performance High Grip, Biodegradable
Cuff Style Knit
Base Coating Coverage Palm
Glove Coating Coverage Palm
Glove Length 9 in
Glove Coating Colour Black
Glove Features Landfill Biodegradable, Recycled Polyester, Water-Resistant
Thickness 10 ga
Silicone-Free No
Colour Black, Blue
Country of Origin China
(subject to change)