!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, M, GREEN, 9 IN, 13 GA, SEAMLESS KNITTED CUFF, POLYESTER

CUT-RESISTANT GLOVES, M, GREEN, 9 IN, 13 GA, SEAMLESS KNITTED CUFF, POLYESTER

WATSON GLOVES

CUT-RESISTANT GLOVES, M, GREEN, 9 IN, 13 GA, SEAMLESS KNITTED CUFF, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, M, GREEN, 9 IN, 13 GA, SEAMLESS KNITTED CUFF, POLYESTER

CUT-RESISTANT GLOVES, M, GREEN, 9 IN, 13 GA, SEAMLESS KNITTED CUFF, POLYESTER

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.08 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT351M
  • Mfr. Model # 351-M
  • UNSPSC # 61161065
  • CATALOGUE PAGE # 903
  • Shipping Weight 0.15 lbs

Product Details

These ANSI-certified, green, medium, cut-resistant gloves have a nine-inch length and a 13-gauge thickness with a seamless knitted cuff. They are made from polyester and have a latex coating. These gloves are water-resistant and have a sandy finish, which makes them suitable for general construction, manufacturing, and automotive.

Technical Specs

  • ItemFrontier Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating3X42E
  • Base Coating MaterialRubber Latex
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialLatex
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesStealth
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level3
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A5
  • Knit Material Polyester
  • Hand Protection Style Glove
  • Standards ANSI Cut A5, ANSI Puncture 3, EN 388:2016 3X42E, Oeko-Tex Standard100 Certified
  • Palm Type Grip Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Glove Length 9 in
  • Glove Coating Colour Green
  • Glove Features Made with Recycled Material, Water-Resistant, Recycled Polyester, Cut-Resistant
  • Thickness 13 ga
  • Silicone-Free No
  • Colour Green
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list