!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MELTER KETTLE, STATIONARY, GRAVITY POUR SPOUT, PROPANE FIRED, 30 G, 49 X 23 X 37 IN

MELTER KETTLE, STATIONARY, GRAVITY POUR SPOUT, PROPANE FIRED, 30 G, 49 X 23 X 37 IN

MARSHALLTOWN

MELTER KETTLE, STATIONARY, GRAVITY POUR SPOUT, PROPANE FIRED, 30 G, 49 X 23 X 37 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MELTER KETTLE, STATIONARY, GRAVITY POUR SPOUT, PROPANE FIRED, 30 G, 49 X 23 X 37 IN

MELTER KETTLE, STATIONARY, GRAVITY POUR SPOUT, PROPANE FIRED, 30 G, 49 X 23 X 37 IN

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,534.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHRED704985
  • Mfr. Model # RED704985
  • UNSPSC # 27112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Product Details

This 30 gallon stationary propane-fired melter kettle comes with a hand agitator, temperature gauge, torch head, hose, regulator, igniter, bottle holder, hinged fill lid, sliding lifting handles, and gravity pour spout. It measures 49 length x 23 width x 37 inches height.

Technical Specs

  • ItemAsphalt Melter
  • Includes Gravity Pour Spout, Hand Agitator, Hinge Fill Lid, Hose, Lifting Handles, Propane Bottle Holder, Regulator, Temperature Gauge, Torch Head
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list