!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STATIONARY AIR COMPRESSOR,PISTON TYPE

STATIONARY AIR COMPRESSOR,PISTON TYPE

INGERSOLL RAND

STATIONARY AIR COMPRESSOR,PISTON TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATIONARY AIR COMPRESSOR,PISTON TYPE

STATIONARY AIR COMPRESSOR,PISTON TYPE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,970.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2475X13GH
  • Mfr. Model # 2475X13GH-460/3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 411.0 lbs

Technical Specs

  • ItemStationary Air Compressor
  • Number of Stages2
  • Engine BrandHonda
  • Free Air Flow Rate @ Maximum Pressure17.2 cfm
  • Air Tank Size4 gal
  • Starter TypeElectric: Recoil
  • Maximum Speed1,500 RPM
  • Engine Oil Capacity38.4 oz
  • Outlet TypeNPT
  • Valve TypePilot
  • Overall Width27 in
  • Weight390 lb
  • Fuel Type Gasoline
  • Engine Output Power 13 hp
  • Free Air Flow Rate 17.2 cfm
  • Maximum Operating Pressure 175 psi
  • Air Tank Style Hot Dog
  • Sound Level 85 dB
  • Pump Oil Capacity 41.6 oz
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • Overall Length 40.5 in
  • Overall Height 22.1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list