!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATIONARY AIR COMPRESSOR,PISTON TYPE

STATIONARY AIR COMPRESSOR,PISTON TYPE

INGERSOLL RAND

STATIONARY AIR COMPRESSOR,PISTON TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATIONARY AIR COMPRESSOR,PISTON TYPE

STATIONARY AIR COMPRESSOR,PISTON TYPE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,571.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2475F14G
  • Mfr. Model # 2475F14G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • ItemStationary Air Compressor
  • Number of Stages2
  • Engine BrandKohler
  • Free Air Flow Rate @ Maximum Pressure24 cfm
  • Air Tank Size30 gal
  • Sound Level85 dB
  • Duty CycleContinuous
  • Pump Oil Capacity41.6 oz
  • Low Oil ShutdownYes
  • Outlet TypeNPT
  • Overall Length45.1 in
  • Overall Height41 in
  • Cylinder MaterialCast Iron
  • Fuel Type Gasoline
  • Engine Output Power 14 hp
  • Free Air Flow Rate 24.3 cfm
  • Maximum Operating Pressure 175 psi
  • Air Tank Style Horizontal
  • Maximum Speed 1,500 RPM
  • Average Pump Life 15,000 hr
  • Engine Oil Capacity 37.1 oz
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • Overall Width 22 in
  • Weight 469 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list