!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL STARTER SET W STORAGE BAG, NON-MAGNETIC, TOP READ, RED, METAL

LEVEL STARTER SET W STORAGE BAG, NON-MAGNETIC, TOP READ, RED, METAL

MILWAUKEE

LEVEL STARTER SET W STORAGE BAG, NON-MAGNETIC, TOP READ, RED, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL STARTER SET W STORAGE BAG, NON-MAGNETIC, TOP READ, RED, METAL

LEVEL STARTER SET W STORAGE BAG, NON-MAGNETIC, TOP READ, RED, METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMLBXC48
  • Mfr. Model # MLBXC48
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Product Details

This Milwaukee level starter set includes a 24-inch long, non-magnetic box level: a 48-inch long, non-magnetic box level: a block torpedo: and a 48-inch storage bag. The levels feature an ALL-METAL BACKBONE frame for strength, durability, and accuracy to 0.029 degrees, and SHARPSITE technology vials with best-in-class readability, a magnified bubble, and high-visibility vial spirit. The vials read plumb, level, 30-degree, and 45-degree.

Technical Specs

  • ItemMLBXC48
  • Total Number of Vials3
  • Number of Level Vials1
  • Length(1) 24" (1) 48" (1) Milwaukee Block Torpedo
  • Accuracy GUARANTEED LIFETIME ACCURACY - Accurate to .029 Degrees ( .0005"/in, 0,5mm/M).
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 1
  • Includes Includes: (1) 24" Milwaukee Box - Non-Magnetic (1) 48" Milwaukee Box - Non-Magnetic (1) Milwaukee Block Torpedo (1) 48" Storage bag
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list