!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAR KEY, 2 IN TOOL L, 5-POINT/8-POINT POINTS, 7/16 IN/1 1/2 IN HEX SIZE, LB/LS

STAR KEY, 2 IN TOOL L, 5-POINT/8-POINT POINTS, 7/16 IN/1 1/2 IN HEX SIZE, LB/LS

JONARD TOOLS

STAR KEY, 2 IN TOOL L, 5-POINT/8-POINT POINTS, 7/16 IN/1 1/2 IN HEX SIZE, LB/LS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAR KEY, 2 IN TOOL L, 5-POINT/8-POINT POINTS, 7/16 IN/1 1/2 IN HEX SIZE, LB/LS

STAR KEY, 2 IN TOOL L, 5-POINT/8-POINT POINTS, 7/16 IN/1 1/2 IN HEX SIZE, LB/LS

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39CF29
  • Mfr. Model # SSK-85
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemStar Key
  • Number of Points5-Point, 8-Point
  • Compatible Lock TypeLB, LS
  • Compatible Product TypeStar Can Wrench
  • Handle MaterialPlastic
  • Shaft MaterialSteel
  • Tool Length 2 in
  • Hex Size 7/16 in, 1 1/2 in
  • Key Shape LB - 8-Point Star
  • Features Made of Hardened Carbon Steel for Maximum Strength and Durability, Two-Sided So You Can Switch from One Pattern to the Other Quickly and Easily
  • Product Type Star Key
  • Tool Weight 0.07 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list