!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAPLES, INSULATED, STEEL, ¼ IN LEG L, 5/16 IN CROWN, 5/16 IN DIA, 300/BOX, CLEAR

STAPLES, INSULATED, STEEL, ¼ IN LEG L, 5/16 IN CROWN, 5/16 IN DIA, 300/BOX, CLEAR

ARROW

STAPLES, INSULATED, STEEL, ¼ IN LEG L, 5/16 IN CROWN, 5/16 IN DIA, 300/BOX, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAPLES, INSULATED, STEEL, ¼ IN LEG L, 5/16 IN CROWN, 5/16 IN DIA, 300/BOX, CLEAR

STAPLES, INSULATED, STEEL, ¼ IN LEG L, 5/16 IN CROWN, 5/16 IN DIA, 300/BOX, CLEAR

ARROW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.90 / BOX of 300

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARR591188
  • Mfr. Model # 591188
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These insulated staples are made of steel and come in clear. They have a ¼-inch leg length and a 5/16-inch crown width. The staples fit up to 5/16-inch wire diameter, a gauge that measures 0.024 x 0.048 inches, and meet the UL standard. There are 300 staples in a box. They are suitable for the T59 staple.

Technical Specs

  • ItemT59 Insulated Staples
  • For Use WithT59 Stapler
  • StandardsUL Listed
  • Colour Clear
  • Gauge 0.024 x 0.048"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list