!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAPLE GUN, 7 3/32 IN OVERALL L, FOR 1/4 IN/5/16 IN/3/8 IN/1/2 IN/9/16 IN STAPLE LEG L

STAPLE GUN, 7 3/32 IN OVERALL L, FOR 1/4 IN/5/16 IN/3/8 IN/1/2 IN/9/16 IN STAPLE LEG L

STANLEY

STAPLE GUN, 7 3/32 IN OVERALL L, FOR 1/4 IN/5/16 IN/3/8 IN/1/2 IN/9/16 IN STAPLE LEG L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STAPLE GUN, 7 3/32 IN OVERALL L, FOR 1/4 IN/5/16 IN/3/8 IN/1/2 IN/9/16 IN STAPLE LEG L

STAPLE GUN, 7 3/32 IN OVERALL L, FOR 1/4 IN/5/16 IN/3/8 IN/1/2 IN/9/16 IN STAPLE LEG L

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STTTR150HL
  • Mfr. Model # TR150HL
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 407
  • Shipping Weight 1.54 lbs

Product Details

Easy-squeeze handle reduces hand fatigue. Hi/low power lever for hard and soft materials. Heavy-duty aircraft aluminum housing. Anti-jam mechanism. Delivers high power and deep penetration. Easy-slide full-stick staple load. Uses Stanley(R) TRA700 series or Arrow(R) T-50(R) heavy-duty staples.

Technical Specs

  • ItemStaple Gun
  • Stapler TypeStandard
  • Body MaterialAluminum
  • Staple Capacity84
  • Forward Action Stapling PositionNo Forward Action Stapling Position
  • Overall Length7 1/10 in
  • Adjustable Drive DepthDrive Depth Adjustable
  • Compatible StaplesArrow T50, Stanley SharpShooter TRA700
  • SeriesSharpshooter
  • For Fastener Style Flat Crown Staples
  • For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in
  • For Staple Width 27/64 in
  • Drive Style Straight
  • Overall Width 1 3/10 in
  • Overall Height 6 3/10 in
  • Body Colour Black, Grey
  • Features Anti-Jam Mechanism, Deep Penetration, Easy-Slide Full-Stick Staple Load, Easy-Squeeze Handle, High Power
  • Staple Loading Location Rear Load
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list