!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 16 IN OVERALL L

STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 16 IN OVERALL L

NUPLA

STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 16 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 16 IN OVERALL L

STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 8 LB HEAD WT, 2½ IN DIA, 16 IN OVERALL L

NUPLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.48 / each

EHC: EHC :
Min Qty 2 = $218.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NUP6884841
  • Mfr. Model # 6884841
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This Ergo-Power series sledge hammer has a length of 16 inch with an eight-pound head weight. The fibreglass handle is 16 inch long, is black. It features Rockwell 30 rhc head and meets the standards for ASME B107.54. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.

Technical Specs

  • ItemSledge Hammer
  • Non-SparkingNot Non-Sparking
  • Head MaterialSteel
  • Face Diameter2 1/2 in
  • Handle Length16 in
  • Face ShapeRound
  • Tether ReadyNot Tether Ready
  • Double FacedDouble Faced
  • FeaturesRockwell 30 RHC Head
  • Handle ColourBlack
  • SeriesErgo-Power
  • Striking Surface HardnessC30
  • Hammer Type Sledge Hammer
  • Handle Material Fibreglass
  • Head Weight 8 lb
  • Overall Length 16 in
  • Grip Style Ribbed
  • Dead Blow Hammer Not Dead Blow Hammer
  • Replaceable Handle Handle Not Replaceable
  • Face Material Soft Steel
  • Grip Material Rubber
  • Head Length 5 1/2 in
  • Standards ASME B107.54
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list