!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1250 LB, 9½ IN MOUNTING H, RIGID CASTER

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1250 LB, 9½ IN MOUNTING H, RIGID CASTER

APPROVED VENDOR

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1250 LB, 9½ IN MOUNTING H, RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1250 LB, 9½ IN MOUNTING H, RIGID CASTER

STANDARD PLATE CASTER, 8 IN WHEEL DIAMETER, 1250 LB, 9½ IN MOUNTING H, RIGID CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55KC23
  • Mfr. Model # P21R-PH080R-14
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating1250 lb
  • Mounting Height9 1/2 in
  • Hub Length2 3/16 in
  • Wheel Bearing TypeBall
  • Mounting Plate Bolt Hole PatternB
  • Inside Bolt Hole Spacing2-5/8 in x 3-5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels1
  • Includes Spanner BushingYes
  • ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Core ColourBlack
  • FeaturesLow Rolling Resistance
  • For Surface TypeConcrete
  • Frame ConstructionStamped
  • Includes Mounting FastenersNo
  • NSF ListedNo
  • Overall Wheel Width2 in
  • Swivel Bearing Seal TypeOpen
  • Swivel Lock TypeNo Lock Included
  • Swivel RadiusNone- Rigid Caster
  • Wheel Bearing MaterialSteel
  • Wheel TypeFlat-Free
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Rigid
  • Wheel/Tread Material Phenolic
  • Mounting Plate Size 4 in x 4 1/2 in
  • Wheel Core Material Phenolic
  • Outside Bolt Hole Spacing 3 in x 3 in
  • Wheel/Tread Colour Black
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive No
  • For Axle Dia. 1/2 in
  • Frame Colour Silver
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 1/4 in
  • Number of Mounting Holes 4
  • Standards ICWM
  • Swivel Construction Kingpin
  • Swivel Raceway Type Single Ball
  • Wheel/Tread Hardness Rockwell 102E
  • Wheel Core Type Solid
  • With Toe Plate No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list