!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER KIT, 4 IN WHEEL DIAMETER, 800 LB, 5⅝ IN MOUNTING H, PHENOLIC

STANDARD PLATE CASTER KIT, 4 IN WHEEL DIAMETER, 800 LB, 5⅝ IN MOUNTING H, PHENOLIC

APPROVED VENDOR

STANDARD PLATE CASTER KIT, 4 IN WHEEL DIAMETER, 800 LB, 5⅝ IN MOUNTING H, PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER KIT, 4 IN WHEEL DIAMETER, 800 LB, 5⅝ IN MOUNTING H, PHENOLIC

STANDARD PLATE CASTER KIT, 4 IN WHEEL DIAMETER, 800 LB, 5⅝ IN MOUNTING H, PHENOLIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55KC31
  • Mfr. Model # P21-PH040R-14-SET
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.9 lbs

Technical Specs

  • ItemStandard Plate Caster Kit
  • Load Rating800 lb
  • Mounting Height5 5/8 in
  • Hub Length2 3/16 in
  • Wheel Bearing TypeBall
  • Mounting Plate Bolt Hole PatternB
  • Inside Bolt Hole Spacing2-5/8 in x 3-5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels4
  • Includes Spanner BushingYes
  • ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Core ColourBlack
  • FeaturesLow Rolling Resistance
  • For Surface TypeConcrete
  • Frame ConstructionStamped
  • IncludesMounting Hardware
  • Mounting Plate Thickness1/4 in
  • Number of Mounting Holes4
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock TypeNo Lock Included
  • Swivel Radius3 5/8 in
  • Wheel Bearing MaterialSteel
  • Wheel TypeFlat-Free
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Caster Sub-Type 2 Rigid, 2 Swivel
  • Wheel/Tread Material Phenolic
  • Mounting Plate Size 4 in x 4 1/2 in
  • Wheel Core Material Phenolic
  • Outside Bolt Hole Spacing 3 in x 3 in
  • Wheel/Tread Colour Black
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive No
  • For Axle Dia. 1/2 in
  • Frame Colour Silver
  • Frame Finish Zinc Plated
  • Includes Mounting Fasteners Yes
  • NSF Listed No
  • Overall Wheel Width 2 in
  • Swivel Bearing Seal Type Open
  • Swivel Lead 1 3/8 in
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness Rockwell 102E
  • Wheel Core Type Solid
  • With Toe Plate No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list