!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 3300 LB, 5 11/16 IN MOUNTING H, NYLON

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 3300 LB, 5 11/16 IN MOUNTING H, NYLON

APPROVED VENDOR

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 3300 LB, 5 11/16 IN MOUNTING H, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 3300 LB, 5 11/16 IN MOUNTING H, NYLON

STANDARD PLATE CASTER, 3⅞ IN WHEEL DIAMETER, 3300 LB, 5 11/16 IN MOUNTING H, NYLON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $522.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22N072
  • Mfr. Model # LS-GSPO 101K
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.44 lbs

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating3300 lb
  • Mounting Height5 11/16 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size4 5/16 in x 5 1/2 in
  • Wheel Core MaterialNylon
  • Outside Bolt Hole Spacing3-5/32 in x 4-9/64 in
  • Wheel/Tread ColourBeige
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationGeneral / Industrial / Commercial / Institutional purpose
  • Core ColourWhite
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeRoller
  • Wheel Dia. 3 7/8 in
  • Wheel Width 2 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern C
  • Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in
  • Mounting Bolt Dia. 7/16 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Frame Finish Zinc Chromate
  • Standards DIN EN 12545, ISO 14001, ISO 5001, ISO 9001
  • Swivel Lock Type No Lock Included
  • Wheel/Tread Hardness 80 Shore D
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list