!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD FAN, 24 IN BLADE, VARIABLE SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,050 CFM, 1 PH

STANDARD FAN, 24 IN BLADE, VARIABLE SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,050 CFM, 1 PH

CANARM

STANDARD FAN, 24 IN BLADE, VARIABLE SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,050 CFM, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD FAN, 24 IN BLADE, VARIABLE SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,050 CFM, 1 PH

STANDARD FAN, 24 IN BLADE, VARIABLE SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 5,050 CFM, 1 PH

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,371.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRSD24EC
  • Mfr. Model # SD24-EC
  • UNSPSC # 40101635
  • CATALOGUE PAGE # 1852
  • Shipping Weight 43.0 lbs

Product Details

This standard fan includes blade, motor, shutter, and is made of steel. This standard fan has one phase, has variable speeds, has ball bearings, and ½ horsepower.

Technical Specs

  • ItemStandard Fan
  • Blade Diameter24 in
  • Exhaust Airflow @ 0.000 in SP5,050 cfm
  • Frame MaterialSteel
  • IncludesBlade, Motor, Shutter
  • Motor Horsepower1/2 hp
  • Number of Blades3
  • Phase1
  • Bearing TypeBall
  • Motor TypeEC Smart Motor
  • Thermal ProtectionThermal Protection
  • Assembled Assembled
  • Blade Material Steel
  • Frame Finish Powder Coated
  • Guard Material Chrome Plated Wire
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,200 RPM
  • Number of Speeds Variable
  • Nameplate Voltage 115/208-280V AC
  • Motor Insulation Class F
  • Standards OSHA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list