!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAND DISPLAY EMPTY

STAND DISPLAY EMPTY

KEN-TOOL

STAND DISPLAY EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAND DISPLAY EMPTY

STAND DISPLAY EMPTY

KEN-TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $905.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTL35648
  • Mfr. Model # 35648
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item4-Way Lug Wrench Set
  • Socket Shape6-Point
  • Number of Wrench Heads4
  • MaterialSteel
  • Measurement TypeMetric, SAE
  • Container TypeMetal Stand
  • Leverage Bar HoleNo
  • Non-MagneticYes
  • Non-SparkingYes
  • Includes2 Lug Wrenches (3/4", 13/16", 7/8", 17 mm), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (3/4", 13/16", 7/8", 15/16"), 2 Lug Wrenches (3/4", 13/16", 7/8", 15/16"), Lug Wrench (17, 19, 21, 22 mm), 2 Lug Wrenches (7/8" deep well, 15/16", 1", 1-1/16"), And Display Stand
  • Socket Size 17 mm, 19 mm, 3/4 in, 21 mm, 22 mm, 7/8 in, 1 in, 1 1/8 in
  • Overall Length 18 in, 20 in, 22 in
  • For Vehicle Type Buses, Commercial Trucks, Farm Vehicles, Off-Road Vehicles, Pick-Up Trucks, Sedans, Vans
  • Finish Painted
  • Overall Width 18 in, 20 in, 22 in
  • Container LxWxH 15 in x 10 in x 7 in
  • Compatible with Product Type Lug Nuts
  • Corrosion Resistant No
  • Weight 50 lb
  • Ratcheting No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list