!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEAM-JAX KIT, 2500 LB, 24 IN MAX WIDTH, REVERSIBLE, 8 IN CASTERS, STURDY 5-LEG

BEAM-JAX KIT, 2500 LB, 24 IN MAX WIDTH, REVERSIBLE, 8 IN CASTERS, STURDY 5-LEG

SUMNER

BEAM-JAX KIT, 2500 LB, 24 IN MAX WIDTH, REVERSIBLE, 8 IN CASTERS, STURDY 5-LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEAM-JAX KIT, 2500 LB, 24 IN MAX WIDTH, REVERSIBLE, 8 IN CASTERS, STURDY 5-LEG

BEAM-JAX KIT, 2500 LB, 24 IN MAX WIDTH, REVERSIBLE, 8 IN CASTERS, STURDY 5-LEG

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,781.86 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM781486
  • Mfr. Model # 781486
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 1461
  • Shipping Weight 121.0 lbs

Product Details

This Beam-Jax kit has a maximum beam capacity of 24-inch width and a maximum load capacity of 2500 pounds. It has optional large eight-inch steel casters, sturdy five-leg construction for stability, rubber-coated clamps, quick-action brakes, reversible beam forks, a detachable handle, and a clamping device.

Technical Specs

  • ItemBeam Stand
  • Maximum Pipe Size36 in
  • Maximum Height27 4/5 in
  • Includes Leg CastersYes
  • IncludesBeam Jax Unit (Part # 781485), Caster Kit (Part # 781465)
  • Compatible Pipe Material Metal
  • Maximum Load Capacity 2,500 lb
  • Leg Style Rigid
  • Features Beam Forks Reverse, Fits Pipe Up to 36 in, Forks Adjustable from Either Side with Detachable Handle, Sturdy 5 Leg Construction, Casters Lock
  • Tool Weight 121 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list