STEP STOOL, 2 STEPS, 1.6 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.6 FT STANDING H
STEP STOOL, 2 STEPS, 1.6 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 1.6 FT STANDING H
DPI
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 2 feet height x 21 inch depth and is yellow with a smooth finish/coating. Plus, it is made out of plastic. In addition, it has a 500-pound load capacity and weighs 19 pounds.
Technical Specs
Item Step Stool
Load Capacity - Maximum 500 lb
Overall Height 2 ft
Locking Mechanism No Locking Mechanism
Tread Type Antislip
Assembly Assembled
ANSI Duty Rating Type IAA
Nesting Not Nestable
Base Width 21 in
Includes Handrails Handrails Not Included
Top Step Depth 18 in
Step Depth 21 in
Closed Depth 25 in
Folding Not Foldable
Finish Smooth
Colour Yellow
Number of Steps 2
Weight 19 lb
Material Plastic
Standing Height - Maximum 2 ft
Stacking Not Stackable
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 18 in
Product Type Step Stool
Overall Depth 21 in
Base Spread 24 in
Feet Type Slip-Resistant
Feet Material Rubber
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.42
/ EACH