STEP STOOL, 13 IN OVERALL H, 300 LB LOAD CAPACITY, 1 STEPS, STEEL, 13 IN STANDING H
STEP STOOL, 13 IN OVERALL H, 300 LB LOAD CAPACITY, 1 STEPS, STEEL, 13 IN STANDING H
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 13 inch height x 10 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 300-pound load capacity and weighs 14 pounds. This step stool meets the standards for ANSI A 14.7.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 13 in
Locking Mechanism Spring-Loaded Casters
Tread Type Antislip
Assembly Assembled
Shape Rectangle
Reach Height - Maximum 8 ft
Step Width 16 in
Product Type Rolling Step Stool
Overall Depth 10 in
Base Spread 20 in
Caster Diameter 3 in
Folding Not Foldable
Conductivity Conductive
Standards ANSI A 14.7
Colour Blue
Number of Steps 1
Weight 14 lb
Material Steel
Standing Height - Maximum 13 in
Stacking Stackable
Nesting Not Nestable
Base Width 17 in
Includes Handrails Handrails Not Included
Top Step Depth 10 in
Step Depth 10 in
Closed Depth 13 in
Feet Type Slip-Resistant
Feet Material Plastic
Finish Powder Coated
Country of Origin China
(subject to change)