Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
STANCHION LIGHT DUTY RED 6 PACK
STANCHION LIGHT DUTY RED 6 PACK
MR. CHAIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemStanchion
- Post Dia.2"
- ColourRed
- Base Dia.14"
- Post FinishMatte
- Base TypeDome
- IncludesBall Top and C-Hook
- Application Outdoor or Indoor
- Height 41"
- Post Material UV Inhibited Polyethylene
- Base Material High Density Polyethylene
- Finish Plastic
- For Use With 1.5" and 2" Plastic Chain
- Fillable Yes
- Country of Origin United States
(subject to change)
Alternate Products
-
MR. CHAIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$387.26
/ PACKAGE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.87
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.31
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All