!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAINLESS WASTE DISPOSAL 125L

STAINLESS WASTE DISPOSAL 125L

FROST

STAINLESS WASTE DISPOSAL 125L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAINLESS WASTE DISPOSAL 125L

STAINLESS WASTE DISPOSAL 125L

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $656.07 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST310S
  • Mfr. Model # 310S
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.3 lbs

Product Details

Architectural waste receptacle, 27.5 gal/125 L. Stainless steel brushed. Clean geometric design.Ideal for high traffic areas.

Technical Specs

  • ItemTrash Bag
  • Height29.4 in
  • StandardsLEED
  • FinishBrushed
  • Rigid Liner MaterialStainless Steel
  • Garbage Container Capacity 27.5 gal
  • Depth 185 in
  • Features Clean Geometric Design with Radius Corners, Comes with Bag Holder Apparatus, Easy to Clean and Maintain, High Quality Type 304 Stainless Steel with Brushed Finish
  • Product Type Trash Bag
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list