!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLOUR CODED HANDLE, THREADED, EUROPEAN, STAINLESS STEEL, 39½ IN L, 1¼ IN DIAMETER, WHITE

COLOUR CODED HANDLE, THREADED, EUROPEAN, STAINLESS STEEL, 39½ IN L, 1¼ IN DIAMETER, WHITE

VIKAN

COLOUR CODED HANDLE, THREADED, EUROPEAN, STAINLESS STEEL, 39½ IN L, 1¼ IN DIAMETER, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLOUR CODED HANDLE, THREADED, EUROPEAN, STAINLESS STEEL, 39½ IN L, 1¼ IN DIAMETER, WHITE

COLOUR CODED HANDLE, THREADED, EUROPEAN, STAINLESS STEEL, 39½ IN L, 1¼ IN DIAMETER, WHITE

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC29835
  • Mfr. Model # 29835
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This white handle is made of stainless steel, is colour coded, is resistant to chemicals, and has a European thread. It also features dishwasher safe.

Technical Specs

  • Tool TypeBroom Handle
  • Handle Connection TypeThreaded
  • Handle Length39 1/2 in
  • Handle ColourWhite
  • Maximum Length39 1/2 in
  • Colour Coding SystemColour Coded
  • Chemical ResistantChemical Resistant
  • FeaturesDish Washer Safe
  • Connection Thread Type European
  • Handle Material Stainless Steel
  • Handle Diameter 1 1/4 in
  • Handle Tip Material Polypropylene
  • Handle Style Fixed
  • Grip Material Polypropylene
  • FDA Compliant FDA Compliant
  • Product Type Handle
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list