!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE, 7 X 19 STRAND, 9000 LB NOMINAL STRENGTH, 5/16 IN, 302/304 STAINLESS STEEL.

CABLE, 7 X 19 STRAND, 9000 LB NOMINAL STRENGTH, 5/16 IN, 302/304 STAINLESS STEEL.

VANGUARD

CABLE, 7 X 19 STRAND, 9000 LB NOMINAL STRENGTH, 5/16 IN, 302/304 STAINLESS STEEL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE, 7 X 19 STRAND, 9000 LB NOMINAL STRENGTH, 5/16 IN, 302/304 STAINLESS STEEL.

CABLE, 7 X 19 STRAND, 9000 LB NOMINAL STRENGTH, 5/16 IN, 302/304 STAINLESS STEEL.

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.13 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD2803-0020
  • Mfr. Model # 2803-0020
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This 7 x 19-strand 302/304 stainless steel cable is 5/16 inches in diameter. It has a nominal breaking strength of 9000 pounds.

Technical Specs

  • ItemCable
  • Working Load Limit9,000 lb
  • Cable Diameter5/16 in
  • Material Stainless Steel
  • Rope Strand Classification 7 x 19
  • Standards U.S. Mil. Spec. DTL-8342M
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories