!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
X-HEAVY DUTY CABLE TIES,BARB LOCK,150LB,-80 ° C TO 538 ° C,27 X .01 IN/8 IN MAX DIA,STNLS STEEL,PK 100

X-HEAVY DUTY CABLE TIES,BARB LOCK,150LB,-80 ° C TO 538 ° C,27 X .01 IN/8 IN MAX DIA,STNLS STEEL,PK 100

HELLERMANN TYTON

X-HEAVY DUTY CABLE TIES,BARB LOCK,150LB,-80 ° C TO 538 ° C,27 X .01 IN/8 IN MAX DIA,STNLS STEEL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
X-HEAVY DUTY CABLE TIES,BARB LOCK,150LB,-80 ° C TO 538 ° C,27 X .01 IN/8 IN MAX DIA,STNLS STEEL,PK 100

X-HEAVY DUTY CABLE TIES,BARB LOCK,150LB,-80 ° C TO 538 ° C,27 X .01 IN/8 IN MAX DIA,STNLS STEEL,PK 100

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.42 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISLMBT27S-S
  • Mfr. Model # MBT27S-S
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.682 lbs

Product Details

These stainless steel, barb-locking cable ties are for use in -80 Degrees C to 538 Degrees C temperatures. At 27 inches long and 0.01 inches thick, they have a tensile strength of 150 pounds and a maximum bundle diameter of eight inches. These ties are sold in packs of 100.

Technical Specs

  • ItemCable Tie
  • Actual Length27 in
  • Nominal Length27 in
  • ColourMetal
  • Cable Tie PropertiesFlammability Rated, Halogen-Free
  • Metal DetectableNo
  • Thickness0.01 in
  • Cable Tie Style Standard
  • Width 3/16 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 202 lb
  • Nominal Max. Bundle Dia. 8 in
  • UL Type Not Listed
  • Max. Bundle Dia. 8.0 in
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list