STAINLESS SINGLE CARABINER
STAINLESS SINGLE CARABINER
ERGODYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Strech cord surrounded by tubular nylon webbing. Lock stitching at both ends for extra security. Stainless steel carabiners for corrosion resistance. Screwgate on carabiner.Adjustable barrel lock for tool attachment.Maximum safe working capacity: 15 lbs.
Technical Specs
Item Squids(R) 3101 Stainless Single Karabiner
Anchorage End Material Stainless Steel
Colour Lime
Hardware Material Stainless Steel
Series Squids
Tethering Component Anchor Point
Weight Capacity 15 lb
Anchorage End Connection Carabiner
Brand and Series Ergodyne Squids
For Tool Type Hand Tools
Max. Working Length 35 in to 42 in
Tether Style Elastic
Tool End Connection Loop
Country of Origin Switzerland
(subject to change)
Alternate Products
ERGODYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.98
/ EACH