!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TYPE AA MALE CAM LOCK ADAPTOR, MAX 70 ° F/150 PSI, 4 X 3 IN COUPLING, 316 STAINLESS STEEL/NITRILE

TYPE AA MALE CAM LOCK ADAPTOR, MAX 70 ° F/150 PSI, 4 X 3 IN COUPLING, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

TYPE AA MALE CAM LOCK ADAPTOR, MAX 70 ° F/150 PSI, 4 X 3 IN COUPLING, 316 STAINLESS STEEL/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TYPE AA MALE CAM LOCK ADAPTOR, MAX 70 ° F/150 PSI, 4 X 3 IN COUPLING, 316 STAINLESS STEEL/NITRILE

TYPE AA MALE CAM LOCK ADAPTOR, MAX 70 ° F/150 PSI, 4 X 3 IN COUPLING, 316 STAINLESS STEEL/NITRILE

GREENLINE HOSE & FITTINGS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GREG65SSAA400300
  • Mfr. Model # G65SSAA-400-300
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Product Details

This adaptor has 316 stainless steel. This Type AA male cam-lock adaptor has a coupling size of 4 x 3 inches. The hose fitting size is four inches, and it has a maximum working pressure of 150 PSI at 70 Degrees F. The adaptor's gasket is made of nitrile. The thread size is 4".

Technical Specs

  • ItemCam Lock
  • Body Material316 Stainless Steel
  • Coupling Size3 in
  • Connection TypeAdapter
  • Max. Working Pressure @ 70 F250 psi
  • Includes Locking ArmLocking Arm Included
  • StandardsA-A-59326B
  • Coupling Component Plug x Plug
  • Coupling Type Type AA
  • Hose Fitting Gender Male
  • Hose Fitting Size 4 in
  • Gasket Material Nitrile
  • Thread Size 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list