!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACKING CHAIR,VINYL,30-3/4IN H,BLACK

STACKING CHAIR,VINYL,30-3/4IN H,BLACK

NATIONAL PUBLIC SEATING

STACKING CHAIR,VINYL,30-3/4IN H,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKING CHAIR,VINYL,30-3/4IN H,BLACK

STACKING CHAIR,VINYL,30-3/4IN H,BLACK

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $232.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38XR21
  • Mfr. Model # 8704-10-04
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.06 lbs

Technical Specs

  • ItemStacking Chair
  • Overall Height30-3/4"
  • Overall Depth19-1/4"
  • Seat Width18 in
  • Back Height30 3/4 in
  • Seat ColourBlack
  • Frame ColourBlack
  • Back MaterialPlastic
  • Assembled/UnassembledAssembled
  • Arm StyleNo Arm
  • FeaturesInstalled Ganging Device, Custom Floor Glide
  • StandardsANSI/BIFMA
  • Series 8700
  • Overall Width 20"
  • Seat Height 17 1/4 in
  • Seat Depth 17 in
  • Back Width 18 in
  • Back Colour Black
  • Seat Material Vinyl
  • Frame Material Steel
  • Cushion Thickness 1/2"
  • Weight Capacity 300 lb.
  • Caster Type Glides
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list