!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACKING CHAIR,POLYPROPYLENE,GRAY,PK4

STACKING CHAIR,POLYPROPYLENE,GRAY,PK4

NATIONAL PUBLIC SEATING

STACKING CHAIR,POLYPROPYLENE,GRAY,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKING CHAIR,POLYPROPYLENE,GRAY,PK4

STACKING CHAIR,POLYPROPYLENE,GRAY,PK4

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $648.02 / pkg. of 4

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9RND9
  • Mfr. Model # 8502
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemStacking Chair
  • Back ColourGray
  • Back Structural MaterialPolypropylene
  • FoldingNot Foldable
  • Frame ColourSilver
  • Includes BackBackrest
  • Overall Depth22 in
  • Overall Width19 3/4 in
  • Product TypeStacking Chair
  • Seat Depth17 1/4 in
  • Seat Structural MaterialPolypropylene
  • Stack Capacity40
  • Structural Material FinishChrome
  • Weight Capacity500 lb
  • AssemblyAssembled
  • StandardsANSI/BIFMA
  • Arm Style Armless
  • Back Height 14 in
  • Back Width 17 1/2 in
  • Foot Material Polycarbonate
  • Frame Material Steel
  • Includes Handle Handle Included
  • Overall Height 31 in
  • Padding Location No Padding
  • Seat Colour Gray
  • Seat Height - Maximum 17 in
  • Seat Width 17 1/2 in
  • Stacking Stackable
  • Structural Material Thickness 18 ga
  • Foot Type Glides
  • Features 7/8" 18 ga Powder Coated Square Tube Steel Frame, 5/8" Underseat and H-Braces, Foam Cushioned Waterfall Seat
  • Support Style Sled
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list