!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACKING CHAIR,31 3/4 IN H

STACKING CHAIR,31 3/4 IN H

NATIONAL PUBLIC SEATING

STACKING CHAIR,31 3/4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKING CHAIR,31 3/4 IN H

STACKING CHAIR,31 3/4 IN H

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793EH7
  • Mfr. Model # 850CL
  • UNSPSC # 56101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemStacking Chair
  • Back ColourBlack
  • Back Structural MaterialPolypropylene
  • FoldingNot Foldable
  • Frame MaterialSteel
  • Overall Depth19 1/2 in
  • Overall Width20 in
  • Seat ColourBlack
  • Seat Height - Maximum17 in
  • Seat Width17 3/4 in
  • StackingStackable
  • Structural Material Thickness18 ga
  • Foot TypeGlides
  • GangingGangable
  • Support StyleSled
  • Arm Style Armless
  • Back Height 13 1/2 in
  • Back Width 17 1/4 in
  • Frame Colour Black
  • Includes Back Backrest
  • Overall Height 31 3/4 in
  • Product Type Stacking Chair
  • Seat Depth 17 in
  • Seat Structural Material Polypropylene
  • Stack Capacity 30
  • Structural Material Finish Powder Coated
  • Weight Capacity 300 lb
  • Features Built-In Ganging Glides, Powder-Coated Frame
  • Standards ANSI/BIFMA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list