!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK PLATFORM, 2.6 IN OVERALL H, 66 IN OVERALL L, 24 IN OVERALL W, HDPE, BLACK

WORK PLATFORM, 2.6 IN OVERALL H, 66 IN OVERALL L, 24 IN OVERALL W, HDPE, BLACK

APPROVED VENDOR

WORK PLATFORM, 2.6 IN OVERALL H, 66 IN OVERALL L, 24 IN OVERALL W, HDPE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK PLATFORM, 2.6 IN OVERALL H, 66 IN OVERALL L, 24 IN OVERALL W, HDPE, BLACK

WORK PLATFORM, 2.6 IN OVERALL H, 66 IN OVERALL L, 24 IN OVERALL W, HDPE, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8AHZ6
  • Mfr. Model # A-6624
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This Add-A-Level series modular work platforms and add-on unit measures 24 inch width x 3 inch height x 66 inch length, and is black with a unfinished finish/coating. It includes mat plugs, rubber feet, stackers and is made out of HDPE. In addition, it has a 250-pound load capacity and weighs 19 pounds.

Technical Specs

  • ItemModular Work Platforms And Add-On Unit
  • IncludesMat Plugs, Rubber Feet, Stackers
  • Load Capacity - Maximum250 lb
  • Overall Width24 in
  • Weight19 lb
  • MaterialHDPE
  • Product TypeAdd-On Unit
  • FinishUnfinished
  • Colour Black
  • Overall Height 3 in
  • Overall Length 66 in
  • Stacking Stackable
  • Tread Type Antifatigue Mat
  • Compatible with Manufacturer Model Number A6624AG, A6624BG
  • Number of Steps 1
  • Series Add-A-Level
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list