!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANG AND STACK BIN, 4⅛ IN X 5⅜ IN X 3 IN, BLACK, LABEL HOLDERS

HANG AND STACK BIN, 4⅛ IN X 5⅜ IN X 3 IN, BLACK, LABEL HOLDERS

QUANTUM STORAGE SYSTEMS

HANG AND STACK BIN, 4⅛ IN X 5⅜ IN X 3 IN, BLACK, LABEL HOLDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANG AND STACK BIN, 4⅛ IN X 5⅜ IN X 3 IN, BLACK, LABEL HOLDERS

HANG AND STACK BIN, 4⅛ IN X 5⅜ IN X 3 IN, BLACK, LABEL HOLDERS

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.64 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1NTV2
  • Mfr. Model # QUS210BR
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHang and Stack Bin
  • Includes DividersNo
  • MaterialPlastic
  • Overall Height3 in
  • Overall Width4 1/8 in
  • Weight Capacity10 lb
  • Number of Divider Slots1
  • Number of Short Divider Slots0
  • Edge/Corner GripsYes
  • HangableYes
  • Inside Length4 3/4 in
  • Resistant ToCorrosion, Rust
  • Volume Capacity0.03 cu ft
  • Colour Black
  • Includes Label Holder Yes
  • Maximum Operating Temperature 250 Degrees F
  • Overall Length 5 3/8 in
  • Stackable Yes
  • Mobility Stationary
  • Number of Long Divider Slots 1
  • Number of Dividers 0
  • Electrostatic Discharge No
  • Hopper Height 2 7/8 in
  • Inside Width 3 1/2 in
  • Stacking Capacity 10 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list