!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACK CHAIR,BLACK FABRIC,BLACK FRAME

STACK CHAIR,BLACK FABRIC,BLACK FRAME

NATIONAL PUBLIC SEATING

STACK CHAIR,BLACK FABRIC,BLACK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK CHAIR,BLACK FABRIC,BLACK FRAME

STACK CHAIR,BLACK FABRIC,BLACK FRAME

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.73 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49VR91
  • Mfr. Model # 9360-BT
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • ItemStacking Chair
  • Back ColourBlack
  • Back Structural MaterialFabric
  • FoldingNot Foldable
  • Frame MaterialSteel
  • Overall Depth22 in
  • Overall Width17 3/4 in
  • Padding Thickness2 in
  • Seat ColourBlack
  • Seat Height - Maximum18 3/4 in
  • Seat Width17 in
  • StackingStackable
  • Structural Material Thickness18 ga
  • Weight Capacity500 lb
  • AssemblyAssembled
  • StandardsANSI/BIFMA, ASTM A513
  • Arm Style Armless
  • Back Height 20 in
  • Back Width 16 1/2 in
  • Frame Colour Black
  • Includes Back Backrest
  • Overall Height 37 in
  • Padding Material Foam
  • Product Type Stacking Chair
  • Seat Depth 15 1/2 in
  • Seat Structural Material Fabric
  • Stack Capacity 10
  • Structural Material Finish Powder Coated
  • Upholstery Material Fabric
  • Foot Type Glides
  • Features (12) Stacking Bumpers
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list