!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, 4 SWIVEL

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, 4 SWIVEL

QUANTUM STORAGE SYSTEMS

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, 4 SWIVEL

OPEN-DECK PLASTIC GENERAL PURPOSE DOLLY, 1,000 LB LOAD CAPACITY, 4 SWIVEL

QUANTUM STORAGE SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1UVT1
  • Mfr. Model # DLY-3018
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 674
  • Shipping Weight 16.0 lbs

Technical Specs

  • ItemOpen-Deck Plastic General Purpose Dolly
  • Deck Length30 in
  • Deck Height6 1/2 in
  • Deck SurfaceRubber Padded
  • Center Opening Width9 1/2 in
  • End StyleRaised
  • Includes Reinforcing Cross BraceWithout Reinforcing Cross Brace
  • Lip TypeFlush
  • Connectable EndsNo
  • Caster Wheel Width1 1/4 in
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPolyurethane
  • AssembledYes
  • Overall Length30 in
  • Overall Height6 1/2 in
  • Axle Dia.1/2 in
  • Caster Frame MaterialIron
  • Caster Mounting TypePlate
  • Load Capacity 1,000 lb
  • Deck Width 18 in
  • Deck Material Plastic
  • Center Opening Length 10 1/2 in
  • Colour Blue
  • Frame Material Plastic
  • Includes Tow Eye With Towing Eye
  • Securing Mechanism No Securing Mechanism
  • Compatible with Product Type Polymer Bin
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Solid
  • Non-Marking Casters/Wheels Yes
  • Includes Padded Rubber Ledge
  • Overall Width 18 in
  • Weight 19 lb
  • Brake Type No Caster Brake
  • Caster Inside Bolt Hole Spacing 3 3/8 in x 2 3/8 in
  • Caster Outside Bolt Hole Spacing 4 in x 1 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list