!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STACK AND NEST CONTAINER, 21.7 GAL, 24 IN X 20 IN X 13⅜ IN, BEIGE, 200 LB STACK CAPACITY

STACK AND NEST CONTAINER, 21.7 GAL, 24 IN X 20 IN X 13⅜ IN, BEIGE, 200 LB STACK CAPACITY

ORBIS

STACK AND NEST CONTAINER, 21.7 GAL, 24 IN X 20 IN X 13⅜ IN, BEIGE, 200 LB STACK CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACK AND NEST CONTAINER, 21.7 GAL, 24 IN X 20 IN X 13⅜ IN, BEIGE, 200 LB STACK CAPACITY

STACK AND NEST CONTAINER, 21.7 GAL, 24 IN X 20 IN X 13⅜ IN, BEIGE, 200 LB STACK CAPACITY

ORBIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10E160
  • Mfr. Model # AF-21 BEIGE
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.89 lbs

Technical Specs

  • ItemStack and Nest Container
  • Includes LidNo
  • Maximum Operating Temperature120 Degrees F
  • Body ColourBeige
  • Overall Height13 3/8 in
  • Overall Width20 in
  • StackableYes
  • Volume Capacity21.7 gal
  • Bottom Inside Length20 3/4 in
  • Bottom Outside Length21 1/4 in
  • Container Bottom TypeVented
  • Inside Length21 in
  • SeriesAF-21
  • StandardsFDA Compliant
  • Top Inside Width19 in
  • Container Wall Type Vented
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Nestable Yes
  • Overall Length 24 in
  • Resistant To Impact
  • Stacking Capacity 200 lb
  • Weight Capacity 40 lb
  • Bottom Inside Width 17 1/4 in
  • Bottom Outside Width 17 7/8 in
  • Inside Height 12 1/2 in
  • Inside Width 17 3/8 in
  • Shape Rectangular
  • Top Inside Length 22 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list