!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 39 IN MIN LIFT H, RECTANGLE

TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 39 IN MIN LIFT H, RECTANGLE

DAYTON

TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 39 IN MIN LIFT H, RECTANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 39 IN MIN LIFT H, RECTANGLE

TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 39 IN MIN LIFT H, RECTANGLE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $993.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF26W612
  • Mfr. Model # 26W612
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Product Details

Manually turned Acme screw thread screw raises and lowers jack for fast installation and removal. With 12-1/2 inch adjustment range. Ratchet liffting mechanism and removable handle. 10 inch hard rubber wheels. Meet OSHAregulations when used with wheel cho

Technical Specs

  • ItemTrailer Stabilizing Jack
  • Included WheelsWheels Included
  • Load Capacity - Maximum80,000 lb
  • Base ShapeRectangle
  • Handle Length20 in
  • MaterialSteel
  • Top Plate ShapeRound
  • Wheel MaterialSolid Rubber
  • Colour Yellow
  • Lift - Maximum 51 1/2 in
  • Base Length 48 in
  • Base Width 27 in
  • Includes Removable Handle
  • Number of Handles 1
  • Wheel Diameter 10 in
  • Wheel Width 1 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list