TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 44½ IN MIN LIFT H, RECTANGLE
TRAILER STABILIZING JACK, RATCHET, 40,000 LB MAX LIFTING CAPACITY, 44½ IN MIN LIFT H, RECTANGLE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ratcheting type, 10 inch hard rubber wheels and 20 inch long removable handle. Meet OSHA regulations when used with wheel chocks.
Technical Specs
- ItemTrailer Stabilizing Jack
- Included WheelsWheels Included
- Load Capacity - Maximum100,000 lb
- Base ShapeRectangle
- Handle Length20 in
- MaterialSteel
- Top Plate ShapeRound
- Wheel MaterialSolid Rubber
- Colour Yellow
- Lift - Maximum 57 in
- Base Length 18 in
- Base Width 16 in
- Includes Removable Handle
- Number of Handles 1
- Wheel Diameter 10 in
- Wheel Width 1 3/4 in
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$529.25
/ EACH