TRAILER STABILIZING JACK, GAS ACTIVATED, 100,000 LB MAX STATIONARY LOAD CAPACITY, RECTANGLE, YELLOW
TRAILER STABILIZING JACK, GAS ACTIVATED, 100,000 LB MAX STATIONARY LOAD CAPACITY, RECTANGLE, YELLOW
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gas activated, 10 inch hard rubber wheels. Includes key lock pin. Meet OSHA regulations when used with wheel chocks.
Technical Specs
- ItemTrailer Stabilizing Jack
- Included WheelsWheels Included
- Load Capacity - Maximum100,000 lb
- Base ShapeRectangle
- IncludesKey Lock Pin
- Number of Handles0
- Wheel Diameter10 in
- Wheel Width1 3/4 in
- Colour Yellow
- Lift - Maximum 52 1/2 in
- Base Length 20 1/2 in
- Base Width 16 1/2 in
- Material Steel
- Top Plate Shape Rectangle
- Wheel Material Solid Rubber
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$904.51
/ EACH