!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL STABILIZER AND CLEANER, GASOLINE ADDITIVE, CORROSION PROTECTION, LIGHT AMBER, 355 ML

FUEL STABILIZER AND CLEANER, GASOLINE ADDITIVE, CORROSION PROTECTION, LIGHT AMBER, 355 ML

ENERTECH

FUEL STABILIZER AND CLEANER, GASOLINE ADDITIVE, CORROSION PROTECTION, LIGHT AMBER, 355 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FUEL STABILIZER AND CLEANER, GASOLINE ADDITIVE, CORROSION PROTECTION, LIGHT AMBER, 355 ML

FUEL STABILIZER AND CLEANER, GASOLINE ADDITIVE, CORROSION PROTECTION, LIGHT AMBER, 355 ML

ENERTECH

Clearance Price :
$9.58 / each

Your Price : $12.77 / each

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENT11193C
  • Mfr. Model # 11193C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 419
  • Shipping Weight 0.88 lbs

Product Details

This light amber-coloured gasoline additive helps prevent phase separation in ethanol fuels in addition to protecting against corrosion. It is perfect for cleaning port fuel injectors, direct injection fuel systems, and carburetors. This fuel stabilizer and cleaner comes in bottles of 355 millilitres and has a dilution ratio of one to 320 gallons.

Technical Specs

  • ItemFuel Additive
  • ColourLight Amber
  • Dilution Ratio1:320 gal.
  • Flash Point (F)112 Degrees F(vase clos)
  • Viscosity (SUS @ 100 F)17 cSt at 40 Degrees C
  • StandardsEPA standards
  • Size 355 mL
  • Container Type Plastic Bottle
  • Boiling Point (F) 333 Degrees F - 338 Degrees F
  • Specific Gravity 0.92 at 20 Degrees C
  • Application Gasoline Additive
  • Package Quantity 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list